Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pre-assembled solid-state relay module with push-in connection
  • Consisting of: Relay base with ejector and plug-in miniature solid-state relay
  • Input voltage: 24 V DC
  • Output: 3-48 V DC/100 mA

Solid-state coupling relay PHOENIX 2905294 - RIF-0-OPT-24DC/48DC/100

Item number: 102826
EAN: 4046356945424
Corresponding accessories
Technical details

Coupling relay

Damping diode

Solid-State

LED yellow

Pre-assembled, with ejector

24 V DC

24 V DC

3-48 V DC

0.1 A

6.2 mm

93 mm

66 mm

0.14 mm²

1.5 mm²

DIN-rail 35 mm

Push-in connection

-25 °C

60 °C

IP20

Product description
Solid-state coupling relay PHOENIX 2905294 - RIF-0-OPT-24DC/48DC/100
The solid-state relay module RIF-0-OPT-24DC/48DC/100 - 2905294 from PHOENIX CONTACT is wired quickly and easy to use thanks to the push-in technology. The control voltage of the coupling relays is 24 V DC. The wear-free optocoupler output of the solid-state coupling relay RIF-0-OPT-24DC/48DC/100 has a switching capacity of 3-48 V DC 100 mA.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0