Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

Product family highlights:

  • Soft starter
  • 17...590 A
  • dimensions (H x W x D): 295 x 145 x 207 mm
  • Motor power: 4...355 kW
  • Supply voltage: 195...484 V
  • Operating voltage: 230...440 V
  • Screw terminals

     

    ***Possibly shipping by forwarding agent and therefore excluded from free shipping***

Soft starter Schneider Electric Altistart 22 ATS22

Item number: 500143
Technical details

Motor starter

Soft starter

4

Screw terminals

-10 °C

60 °C

IP20
IP00

CE
CCC
UL
CSA
C-Tick
UKCA

Product description
Soft starter Schneider Electric Altistart 22 ATS22
The Altistart 22 soft starters ATS22 from Schneider Electric with integrated bypass and heat sink are used to start asynchronous motors. Areas of application for the soft starters are pumps and fan-and-filter units. The soft starters ATS22 in various dimensions have a supply voltage of 195 to 484 V, an operating voltage of 230 to 440 V (±15 %) and a nominal current of 17 to 590 A with which motors of 4 to 355 kW can be operated according to the mains voltage.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0