Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

Product family highlights:

  • Soft starter
  • 3...32 A
  • Motor power: 0.37...11 kW
  • Supply voltage: 99...528 V
  • Operating voltage: 110...480 V
  • Screw terminals

     

    ***Possibly shipping by forwarding agent and therefore excluded from free shipping***

Soft starter Schneider Electric Altistart 01 ATS01

Item number: 500142
Corresponding accessories
Technical details

Motor starter

Soft starter

Screw terminals

-10 °C

50 °C

IP20

CE
CCC
UL
CSA
C-Tick
UKCA

Product description
Soft starter Schneider Electric Altistart 01 ATS01
The Altistart 01 soft starters ATS01 from Schneider Electric with integrated bypass and heat sink are used to start asynchronous motors. Areas of application for the soft starters include, for example, pumps, fans and compressors. With only two settings, the soft starters can be configured easily and quickly. The soft starters ATS01 in various dimensions have a supply voltage of 99 to 528 V, an operating voltage of 110 to 480 V (±10 %) and a nominal current of 3 to 32 A with which motors of 0.37 to 11 kW can be operated according to the mains voltage.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0