Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Single Beam Safety Light Barrier transmitter
  • PL/Category in accordance with ISO 13849-1: PL e/Cat. 4 (in conjunction with the MSI-TRMB - 547931 safety relay module)
  • Operating range: 0.25–40 m
  • Max. range limit: 48 m
  • Light source: LED red light
  • Power supply: 24 V DC (-20/+20 %)
  • Switching frequency: 250 Hz
  • Ambient temperature: -30–60 °C
  • Protection class: IP67/IP69K
  • Overall length: 44 mm
  • Connection: M12 connector (4-pin)

     

    ***Returns are only possible if the product is unopened***

Single Beam Safety Light Barrier Transmitter Leuze SLC46C-40.K48-M12 - 50126546

Item number: 108319
EAN: 4250738132320
Corresponding accessories
Corresponding accessories
Technical details

Single beam safety light barrier transmitter

48 m

46C

1

0.25-40 m

Red light

630 nm

Rectangular

yes

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

250 Hz

yes

yes

20.5 x 76.3 mm

44 mm

Connector M12 (4 pole)

PC
PBT

PMMA

-30 °C

60 °C

IP67
IP69K

EN IEC 61508
EN ISO 13849-1
EN IEC 60947
EN IEC 61496

CE
cULus
TÜV
Ecolab

Ecolab certification

Product description
Single Beam Safety Light Barrier Transmitter Leuze SLC46C-40.K48-M12 - 50126546

The SLC46C-40.K48-M12 - 50126546 Single Beam Safety Light Barrier Transmitter by Leuze, alongside the compatible receiver, is used for hazard point and access protection, and for collision avoidance. With the compatible MSI-TRMB-01 - 547931 safety relay module, which is available separately, you can fulfil the requirements up to Performance Level e/Category 4 in accordance with ISO 13849-1. The safety light barrier has an operating range from 0.25–40 m, a max. limit range of 48 m, and works with red light.

The IP67/IP69K protection rating and the possible operation of the SLC46C-40.K48-M12 - 50126546 single beam safety light barrier at an operating temperature of -30 to 60 °C enable use in harsh industrial environments. Connects via a 4-pin M12 plug connection.

Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0