Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC HMI TP1200 Comfort
  • Comfort Panel
  • Touch operation
  • 12 "TFT display (widescreen)
  • 16 million Colours
  • PROFINET interface
  • MPI/PROFIBUS-DP interface
  • Configuration memory: 12 MByte
  • Windows CE 6.0 (Microsoft-Support incl. Security updates discontinued) configurable from WinCC Comfort V11

SIMATIC Comfort Panel Siemens TP1200 Comfort - 6AV2124-0MC01-0AX0

Item number: 104879
EAN: 4025515079002
Corresponding accessories
Corresponding accessories
Technical details

HMI Comfort Panel

12" TFT

261.1 mm

163.2 mm

16777216

Yes

1280 x 800 px

24 V DC

19.2-28.8 V DC

0.85 A

310 mm

221 mm

65 mm

Aluminium

0 °C

50 °C

IP20
IP65

Profinet
Ethernet
RS-485
MPI/Profibus DP
USB 2.0

CE
cULus
RCM
KC
UKCA

Mounting in landscape/protrait format

12 MB

Hardware real-time clock

Speaker

Profinet
Profibus

from WinCC Comfort V11

Product description
SIMATIC Comfort Panel Siemens TP1200 Comfort - 6AV2124-0MC01-0AX0
The TP1200 Comfort - 6AV2124-0MC01-0AX0 SIMATIC Panel has a 12" widescreen TFT display with 16 million colours and can be operated via the touch display. The communication with the controller is via a PROFINET or MPI/PROFIBUS-DP interface. Configuration of the TP1200 Comfort - 6AV2124-0MC01-0AX0 panel is possible starting from WinCC Comfort V11.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0