Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC HMI KP400 BASIC COLOR PN
  • Basic Panel
  • Key operation 4" widescreen TFT display
  • 256 colours
  • PROFINET interface
  • Configuration as from WinCC BASIC V11 SP2/ STEP7 BASIC V11 SP2
  • Including Open Source software free of charge
  • See attached CD

SIMATIC Basic Panel Siemens KP400 Basic color PN - 6AV6647-0AJ11-3AX1

Item number: 107598
EAN: 4047618123765
Corresponding accessories
Technical details

HMI KP400 BASIC COLOR

4"

95 mm

53.8 mm

256

34

No

24 V DC

19.2-28.8 V DC

100 mA

135 mm

171 mm

33 mm

Plastic

0 °C

50 °C

IP65

Ethernet

CE
cULus
RCM
KC
UKCA

Mounting in landscape format

1 MB

Software

Profinet

from STEP7 Basic, WinCC Basic (TIA Portal)

Product description
SIMATIC Basic Panel Siemens KP400 Basic color PN - 6AV6647-0AJ11-3AX1
The SIMATIC Basic Panel KP400 Basic color PN - 6AV6647-0AJ11-3AX1 has a 4" widescreen TFT display offering 256 colours and can be operated via the keypad. The communication with the controller is made via the Profinet interface. Configuration of the Basic Panel KP400 Basic color PN - 6AV6647-0AJ11-3AX1 is possible as from WinCC Basic V11 SP2 and/or STEP7 BASIC V11 SP2.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0