Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compact LED signal lights
  • Functions: simulated rotation/flashing light (one
  • Two and three flashes)/pulsing light/summer
  • Colour: blue
  • Operating voltage 12–24 V DC
  • Diameter: 80 mm
  • Protection class: IP66
  • Mounting: 2-point holes
  • Connection: spring-loaded terminal

Signal light PATLITE SF08-M2KTN-B

Item number: 106000
EAN: 4938766022331
Corresponding accessories
Corresponding accessories
Technical details

Complete device

Rotation
Flashing light
pulsating light

SF08

blue

LED

100-240 V AC

black

80 mm

120 mm

Screw mounting

Cage clamp

PC

-20 °C

50 °C

IP66

Product description
Signal light PATLITE SF08-M2KTN-B
The SF08-M2KTN-B compact multi-functional light from PATLITE features a newly developed Fresnel lens, which guarantees uniform luminosity from all sides. The light-emitting surface guarantees maximum visibility and an effective visual signal.

The functions of the light include simulated rotation, flashing (one, two and three flashes) and pulsing light effects. Speed, brightness and half- or full-sided visibility can be changed using the rotation switch and appropriate wiring, The blue signal light SF08-M2KTN-B with an operating voltage of 100–240 V AC has protection rating IP66 and is connected using a spring-loaded terminal.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0