Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIGNALED II signal light
  • RGB LED
  • operating power: ~5.3 W
  • beam angle: 120°
  • length: 520 mm
  • supply voltage: 24 V DC -10/+7% (RGB)
  • protection class: IP54
  • connection: M12 plug
  • incl. mounting bracket

Signal light LED2WORK 111090-14 - SIGNALED II RGB 520 mm

Item number: 106376
EAN: 4260556624501
Corresponding accessories
Corresponding accessories
Technical details

Signal light

SIGNALED II RGB

RGB LEDs

120°

24 V DC

5.3 W

520 mm

Connector M12

-10 °C

50 °C

IP54

CE
ETL Listed

Mounting bracket

Product description
Signal light LED2WORK 111090-14 - SIGNALED II RGB 520 mm
The SIGNALED II RGB - 111090-14 signal light can be controlled via the system's PLC control. The SIGNALED's RGB LEDs with a beam angle of 120 degrees can make the various machine states clearly visible, e.g. red for a malfunction or green for normal operation. The plastic cover protects the LED strip from dust and splash water up to a protection class of IP54. With its compact design and a length of 520 mm, the SIGNALED II RGB - 111090-14 is ideal for machines and systems with limited space.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0