Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Signal light SIGNALED
  • 24 V DC
  • 8 W
  • RGB LED
  • Beam angle: 120°
  • Length: 260 mm
  • Protection: IP54
  • Connection: M12 connector
  • Including stainless steel mounting bracket

Signal light LED2WORK 110890-11 - SIGNALED 8W

*** No longer available ***
To the follow-up article: 106375

Item number: 103692
EAN: 4260556621470
Corresponding accessories
Corresponding accessories
Technical details

Signal light

SIGNALED RGB

RGB LEDs

120°

24 V DC

8 W

-10 °C

40 °C

IP54

Mounting bracket

Product description
Signal light LED2WORK 110890-11 - SIGNALED 8W
The signal light SIGNALED - 110890-11 can be controlled via the PLC control of the machine/unit. With a viewing angle of 120 degrees the RGB LEDs of the SIGNALED can clearly indicate the various machine conditions, for example, red can indicate a fault or green for normal operation. The plastic cover protects the LED strip against dust and splashing water up to a protection class of IP54. With its compact design and a length of 260 mm, the SIGNALED - 110890-11 is optimal for machines and machinery with a small footprint.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0