Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIRIUS ID key switch starter kit
  • ID key switch actuating element
  • mounting adapter
  • electronic module IO-Link (freely programmable)
  • 5 x ID keys (white/green/yellow/red/blue)
  • shield holder with 4 shields
  • screwdriver SIRIUS partially insulated

Siemens SIRIUS ACT 3SU1900-0XE10-0AA0

Item number: 107257
EAN: 4047621078748
Corresponding accessories
Corresponding accessories
Technical details

ID key-operated switch - Starter-Kit

maintained

SIRIUS ACT

black

None

round

Front fixing

RFID

no

5 x NO

24 V DC

no

Screw terminals

1 x 0.2-2.5/2 x 0.2-0.75 mm²

Plastic

Plastic

-25 °C

70 °C

IP65

CE
EAC
UL
CSA

Product description
Siemens SIRIUS ACT 3SU1900-0XE10-0AA0
The SIRIUS starter kit 3SU1900-0XE10-0AA0 from Siemens consists of 1 x ID key switch actuating element 3SU1000-4WS10-0AA0, 1 x mounting adapter 3SU1500-0AA10-0AA0, 1 x electronic module IO-Link (freely programmable) 3SU1400-1GE10-1AA0, 5 x ID keys in different colours (white, green, yellow, red, blue), 1 x escutcheon holder incl. four labels 3SU1900-0BT10-0AA0 and 1 x partially insulated SIRIUS screwdriver.

The black SIRIUS ACT 3SU1000-4WS10-0AA0 ID key switch from Siemens is used to reliably secure your system by means of RFID coding. Individuals or groups are uniquely authenticated via ID keys with RFID chips. Up to 50 different permissions are possible. The key switch has a mounting diameter of 22.3 mm and can be engaged in four positions with a switching angle of 45° (O-I-II-III). The 3SU1000-4WS10-0AA0 key switch complies with all internationally relevant standards for worldwide use and is suitable for applications in all industrial areas due to its high IP66 protection class.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0