Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC ET 200SP
  • AI Energy Meter CT ST
  • For 1A or 5A current transformers
  • Analogue input module
  • 24 V DC
  • Channel diagnostics
  • Colour code: CC20
  • Suitable for BU type A0

Siemens SIMATIC ET 200SP AI Energy Meter CT ST - 6ES7134-6PA01-0BU0

Item number: 110644
EAN: 4047623411772
Corresponding accessories
Technical details

analogue input module

A0

24 V DC

19,2-28,8 V

12,5 mA

20 x 73 x 58 mm

U0

CC20

0 °C

50 °C

CE
EAC
cULus
UKCA

STEP 7 Basic

Product description
Siemens SIMATIC ET 200SP AI Energy Meter CT ST - 6ES7134-6PA01-0BU0
The SIMATIC ET 200SP AI Energy Meter CT Standart - 6ES7134-6PA01-0BU0 analogue input module from Siemens offers the functions of voltage measurement, Current measurement, Energy measurement, Frequency measurement, Power measurement, Active power measurement, Reactive power measurement, Power factor measurement, Active factor measurement, Reactive power compensation, Network analysis, I&M data and clock-synchronous operation. The SIMATIC ET 200SP AI Energy Meter CT Standard - 6ES7134-6PA01-0BU0 input module is the right module for base unit type A0.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0