• LOGO! AM4 AI/AQ Expansion Module
  • Power supply: 24 V DC
  • 2 AE (analogue inputs)
  • 2 AA (analogue outputs)
  • 0...10 V
  • 0/4...20 mA
  • For LOGO! 9

Siemens LOGO! AM4 AI/AQ - 6ED1055-1MF00-0BA3

Item number: 112303
EAN: 4034106037291
Technical details

Expansion module

9

2 x (0-10 V; 0/4-20 mA)

2 x (0-10 V or 0/4-20 mA)

24 V DC

35,5 x 90 x 58 mm

DIN-rail 35 mm (2 MW)

0 °C

55 °C

IP20

Product description
Siemens LOGO! AM4 AI/AQ - 6ED1055-1MF00-0BA3
The LOGO!9 AM4 AI/AQ - 6ED1055-1MM00-0BA3 expansion module from Siemens has an IP20 protection rating and operates on a 24 V DC power supply. It provides 2 analogue inputs (0...10 V and 0/4...20 mA) and 2 analogue outputs (0...10 V and 0/4...20 mA). The LOGO!9 AM4 AI/AQ - 6ED1055-1MM00-0BA3 expansion module is mounted on a 35 mm-long top-hat rail. Siemens LOGO! Mini controllers are used, for example, in machine control systems, pump, filter and conveyor systems, as well as in monitoring systems and building services engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0