Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Sensor/actuator terminal block
  • PE foot
  • Green LED
  • Connections: 7
  • Connection type: Push-in connection
  • Cross-section: 0.14-1.5 mm²
  • AWG: 26-14
  • Width: 3.5 mm
  • Colour: grey
  • Mounting type: NS 35/7.5
  • NS 35/15

Sensor/actuator terminal block PHOENIX 3244466 - PTIO 1,5/S/4-PE-LED 24 GN

Item number: 108611
EAN: 4055626009339
Corresponding accessories
Corresponding accessories
Technical details

Sensor/actuator terminal block

PTIO

grey

LED green

4

5

Push-in

250 V

13.5

3.5 mm

49 mm

90.8 mm

8 mm

0.14 mm²

1.5 mm²

0.14 mm²

1.5 mm²

PA

-60 °C

130 °C

Product description
Sensor/actuator terminal block PHOENIX 3244466 - PTIO 1,5/S/4-PE-LED 24 GN
The 3244466 - PTIO 1.5/S/4-PE-LED 24 GN Sensor/actuator terminal block from PHOENIX CONTACT, with green LED and five connections on three levels, is the ideal solution for the space and time-saving wiring of four-wire sensors. The top level of the grey sensor/actuator terminal block is used for signal wiring, while the two subsequent levels are used for the distribution of the power supply, and the lowest level for shielding. Power is supplied via the PTIO-IN supply terminal. 3244466 - PTIO 1.5/S/4-PE-LED 24 GN sensor/actuator terminal blocks are used in the wiring of switch cabinets and distributors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0