Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Selector switch actuator with T-handle (maintained
  • centre - momentary leeft/right)
  • Complete unit with two contacts
  • 2 x NO contact
  • Colour: black
  • 3 positions: (+/- 45°)
  • Installation diameter: 22.5 mm
  • Protection rating: IP67/IP69/IP69K
  • Material: metal
Log in and write a review

Selector switch actuator complete unit Schneider Electric Harmony XB4BD53

Item number: 109907
EAN: 3389110887112
- 35 % RRP: 33,00 €
21,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
Technical details

Selector switch actuator (thumb-grip)

maintained
momentary (left 45° - 0° - right 45°)

Harmony

black

None

round

yes

2 x NO

0.1-6 A

22.5 mm

no

Screw terminals

2 x 1.5 mm²

Metal

Metal

-40 °C

70 °C

IP67
IP69K
IP69

CE
UL
BUREAU VERITAS
CSA
IEC 60947

Product description
Selector switch actuator complete unit Schneider Electric Harmony XB4BD53
The Harmony XB4BD53 Complete Unit from Schneider Electric includes a selector switch actuator with a black T-handle, a holder, and two NO contacts. The selector switch with a front ring made of metal can be switched in three maintained positions (+/- 45°) and has an installation diameter of 22.5 mm. The XB4BD53 Complete Unit meets all internationally relevant standards for worldwide use, is therefore suitable for applications in all industrial areas and is easy to install.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0