Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RMQ-Titan Selector switch actuator with thumb-grip
  • Complete unit with contacts
  • 2 NO
  • 3 positions maintained I-0-II
  • White/Black
  • Protection: IP66
  • Drilling dimensions: 22.5 mm

Selector switch actuator complete unit Eaton 216520 - M22-WRK3/K20

Item number: 100967
EAN: 4015082165208
Corresponding accessories
Corresponding accessories
Technical details

Selector switch actuator (thumb-grip)

3 positions maintained

RMQ-Titan

white

None

round

Front fixing

yes

2 x NO

230 V AC

4 A

no

Screw terminals

0.75-2.5 mm²

Plastic

-25 °C

70 °C

IP66

Product description
Selector switch actuator complete unit Eaton 216520 - M22-WRK3/K20
The complete selector switch unit RMQ-Titan 216520 - M22-WRK3/K20 from Eaton includes a white/black selector button with contacts (2 NO). The selector switch actuator with thumb-grip can be engaged in three positions (I-0-II) and is easy to mount with drilling dimensions of 22.5 mm. The modular concept reduces stock-keeping. The complete selector switch unit 216520 - M22-WRK3/K20 from Eaton meets all relevant international standards for worldwide use and is suited for applications in all industrial sectors thanks to the high protection rating IP 66.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0