Selec Current monitoring

Monitoring relay, Features: Ground fault current monitoring for 1 and 3-phase systems, Alarm output: 1 x NO/NC, 30 mA-30 A, Supply voltage: 230 V AC, Dimensions: 17.5 x 90 x 60 mm, Mounting: 35 mm DIN-rail, Terminal connection
Item number: 104302
35,00 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 8 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
Monitoring relay, Features: Ground fault current monitoring via core balance current transformer (CBCT) for 1 and 3-phase systems, True RMS measurement, Time functions: Power ON/Trip time/Recovery time delay (0.5-9,9/0-99.9 s), Additional features: Alarm display; Locking; Reset, 3-digit LCD with backlight, Built-in current transformer, Adjustable switching hysteresis, Alarm output: 2 x NO/NC, 10 mA-30 A, Supply voltage: 230 V AC, Dimensions: 35 x 90 x 70.5 mm, Mounting: 35 mm DIN-rail, Terminal connection
Item number: 104301
50,50 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 6 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
Monitoring relay, Features: Undercurrent/Overcurrent protection for 1 and 3-phase systems, True RMS measurement, Time functions: Power ON/Trip time/Recovery time delay (0.5-99,9/0-99.9 s), Additional features: Alarm display; Locking; Reset, 3-digit LCD with backlight, Adjustable switching hysteresis, Alarm output: 1 x NO/NC, Supply voltage: 230 V AC (± 15 %), Dimensions: 35 x 90 x 70.5 mm, Mounting: 35 mm DIN-rail, Terminal connection
Item number: 104291
65,20 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 7 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
Monitoring relay, Features: Undercurrent/Overcurrent protection for 1-phase systems, True RMS measurement, Time functions: Power ON/Trip time/Recovery time delay (0.5-99,9/0-99.9 s), Additional features: Alarm display; Locking; Reset, 3-digit LCD with backlight,Adjustable switching hysteresis, Alarm output: 2 x NO/NC, Supply voltage: 270 V AC/DC, Dimensions: 35 x 90 x 70.5 mm, Mounting: 35 mm DIN-rail, Terminal connection
Item number: 104292
49,20 €
plus VAT plus dispatch
in stock
Dispatch next working day