Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Screwdriver set with interchangeable blades
  • 16-piece
  • Slotted/Philips/TORX®/Hexagonal
  • 2 x VDE Handles (9 x 102 mm/1.2-3 Nm)
  • 2 x KK 62 i PH/S (1/2 x 157 mm)
  • 2 x KK 65 i PZ (1/2 x 157 mm) Pozidriv
  • 2 x KK 65 i PZ/S (1/2 x 157 mm) Pozidriv
  • 1 x KK 60 i (0.4 x 2.5 x 157 mm)
  • 3 x KK 60 iS (0.6 x 3.5/0.8 x 4 /1 x 5.5 x 157 mm)
  • 1 x KK 67 i TORX® (10 x 157 mm)
  • 3 x KK 67 iS TORX® (15/20/25 x 157 mm)
  • For permissible voltages up to 1,000 V

Screwdriver set with interchangeable blades Wera Kraftform Kompakt VDE 16 extra slim 1 - 05006609001

Item number: 111623
EAN: 4013288229953
Technical details

Screwdriver set

yes

black

Slotted, Phillips, TORX®, Hexagonal

230 x 120 x 82 mm

Product description
Screwdriver set with interchangeable blades Wera Kraftform Kompakt VDE 16 extra slim 1 - 05006609001

The Kraftform compact VDE 16 Torque extra slim 1 screwdriver set - 05006609001 from Wera includes a 16-piece interchangeable blade system with Grip, which enables time-saving, tool-free blade replacement and is suitable for safe working in permissible voltage ranges up to 1,000 V thanks to its excellent insulation. The KK VDE 16 Torque extra slim 1 Screwdriver set includes two VDE handles and 14 VDE interchangeable blades and is supplied in a practical, robust folding case (230 x 120 x 82 mm). The multi-component Kraftform handles from Wera impress with their ergonomic form, which is adapted to the human hand and enables comfortable and safe working.

    Contents of the Kraftform compact VDE 16 Torque extra slim 1 set
  • 2 x 817/7400 VDE handle (9 x 102 mm/1.2...3 Nm)
  • 2 x KK 62 i PH/S Screwdriver Cross recess (1 x 157/2 x 157 mm)
  • 2 x KK 65 i PZ Screwdriver Cross head (Pozidriv) (1 x 157/2 x 157 mm)
  • 2 x KK 65 i PZ/S Screwdriver Cross head (Pozidriv) (1 x 157/2 x 157 mm)
  • 1 x KK 60 i Screwdriver Flat-head (0.4 x 2.5 x 157 mm)
  • 3 x KK 60 iS Screwdriver Flat-head (0.6 x 3.5 x 157/0.8 x 4 x 157/1 x 5.5 x 157 mm)
  • 1 x KK 67 i TORX® (10 x 157 mm)
  • 3 x KK 67 iS TORX® (15 x 157/20 x 157/25 x 157 mm)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0