Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Kraftform Kompakt screwdriver set
  • 52-piece
  • BiTorsion/Impaktor Bits (Slotted/Philips/TORX®/Hexagonal)
  • Rapidaptor-Technology
  • L-key with Hex-Plus profile

Screwdriver set Wera Kraftform Kompakt 100 - 05057460001

Item number: 104816
EAN: 4013288179968
Technical details

Screwdriver set

yes

black

Slotted, Phillips, TORX®

155 x 105 x 55 mm

Product description
Screwdriver set Wera Kraftform Kompakt 100 - 05057460001

The Kraftform Kompakt 100 - 05057460001 screwdriver set from Wera includes a 52-piece handle-interchangeable bit system, which allows a time-saving tool-free replacement of the bits. The set includes a bit holding screwdriver, a Rapidaptor bit holder, 30 bi-torsion bits with 25 mm length, 12 impaktor bits with 50 mm length, 8 L-keys with Hex-Plus profile and hexagonal ballpoint head. The multicomponent Kraftform handle with hexagonal anti-roll protection from Wera convinces with its ergonomic shape adapted to the human hand, which allows comfortable and safe work performance. The set comes in a handy folding bag.

    Contents of the Kraftform Kompakt 100-Set
  • 1 x 813 Bit-Handle (1/4" x 90 mm)
  • 1 x 889/4/1 K Rapidaptor bit holder (1/4" x 50 mm)
  • 851/1 BTZ PH Bit (2 x 1/4 x 2/ 2 x 3 x 25 mm)
  • 851/4 IMP DC PH Bit (2 x 2/1 x 3 x 50 mm)
  • 3855/1 BTH PZ Bit Pozidriv (2 x 1/4 x 2/2 x 3 x 25 mm)
  • 855/4 IMP DC PZ Bit Pozidriv (2 x 2/1 x 3 x 50 mm)
  • 867/1 TORX® BTZ TX Bit (2 x10/2 x 15/3 x 20/2 x 25/2 x 30/1 x 40 x 25 mm)
  • 2 x 867/4 IMP DC TX Bit (25/30/40 x 50 mm)
  • 2 x 800/1 BTZ Bit (0.8 x 5.5/1 x 5.5 x 25 mm)
  • 3 x 840/4 IMP DC Bit (4/5/6 x 50 mm)
  • 8 x 950 PKS L-keys (1.5 x 50/2 x 56/2.5 x 63/3 x 71/4 x 80/5 x 90/6 x 100/8 x 112 mm)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0