Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety temperature limiter
  • Approval: DIN EN 14597
  • Certification: EN 61508 SIL 2
  • Input: Pt100 (3-wire/-100...+600 °C)
  • Output: 1 alarm relay
  • Auxiliary voltage: 24 V DC ±15 %
  • Display: graphic display 128 x 64 pixels
  • Mounting: DIN rail TS35
  • Dimensions: 50 x 100 x 110 mm

Safety temperature limiter Senseca STL50-1-1R-5-00 - 100255

Item number: 112715
EAN: 4058175122641
Technical details

Safety Temperature limiter

Programmable

24 V DC

1

Pt100

1

Relay
Alarm

50 mm

100 mm

110 mm

DIN-rail 35 mm

Screw terminals

-10 °C

55 °C

Product description
Safety temperature limiter Senseca STL50-1-1R-5-00 - 100255
The STL50-1-1R-5-00 - 100255 from Senseca is a programmable safety temperature limiter for DIN rail mounting on TS35. Approved to DIN EN 14597 and certified to EN 61508 SIL 2, the unit monitors a programmable temperature limit value and displays the readings on an illuminated 128 x 64 pixel graphic display. The STL50-1-1R-5-00 - 100255 is supplied with Pt100 input, 1 alarm relay and 24 V DC ±15 % auxiliary voltage.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0