Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Time-delayed safety relay
  • PL/Category in accordance with ISO13849-1: PL e/Cat 4 and PL d/Cat. 3
  • Input channels: 2
  • Enabling current paths: 2 x NO
  • Time-delayed enabling current paths: 1 x NO (1.5 - 30 s)
  • Reset button monitoring: yes
  • Cross wire monitoring: yes
  • Supply voltage: 24 V AC
  • Dimensions (W x H x D): 22.5 x 106.5 x 114 mm
  • Connection: plug-in screw connection

    ***A return is only possible in unopened condition***

Safety relay Wieland R1.188.3900.0 - SNV4063KL-C 30S DC 24V

Item number: 106448
EAN: 4049088162633
Corresponding accessories
Technical details

Safety relay

2

3 x NO (1 x time delayed 1.5-30 s)

yes

PL e/4
PL d/cat. 3

SIL 2
SIL 3

20 years

1000000

24 V DC

6 A

22.5 mm

106.5 mm

114 mm

DIN-rail 35 mm

Push-in

-25 °C

55 °C

IP20

EN ISO 13849-1:2015
EN 50156-1
EN IEC 62061

CE
cULus
CCC
TÜV
UKCA

Product description
Safety relay Wieland R1.188.3900.0 - SNV4063KL-C 30S DC 24V
The R1.188.3900.0 - SNV4063KL-C 30S DC 24V time-delayed safety relay from Wieland is used for the monitoring of electrical locking systems. The base module has two NO contacts as enabling current paths and one NO contact as an enabling current path with a time delay of 1.5 to 30 seconds, and can be controlled on either a single channel or two channels. The time-delayed NO contact is only approved for applications up to PLd. It offers a functional display with three green LEDs and an automatic Reset with Reset button monitoring. The R1.188.3900.0 - SNV4063KL-C 30S DC 24V time-delayed safety relay with a supply voltage of 24 V DC is connected via plug-in spring clamps and can be mounted on a DIN35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0