Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety position switch
  • Contacts: 2 x NC/1 x NO contact
  • Contact operation: snap-action contact
  • Actuation: roller plunger
  • Approach type: lateral approach direction
  • Enclosure material: metal
  • Dimensions (W x H x D): 30 x 70 x 16 mm
  • Protection class: IP66/IP67
  • Connection: 1 m cable

Safety position switch Telemecanique Sensors XCSM3902L1

Item number: 107057
EAN: 3389110243765
Corresponding accessories
Technical details

Safety position switch

Roller plunger

5000000

20 years

1000000

2 x NC/1 x NO

240 V AC

Snap-action contact

1.5 A

30 mm

70 mm

16 mm

Cable

1 m

Metal

Metal

-25 °C

70 °C

IP66
IP67

EN IEC 61508
EN ISO 13849-1

UL
CSA

Product description
Safety position switch Telemecanique Sensors XCSM3902L1
The XCSM3902L1 safety position switch from Telemecanique Sensors is a complete device, which is equipped with a metal roller plunger. It has two NC contacts and one NO contact with snap-action functionality as outputs. Thanks to the polyamide enclosure with a high IP66/IP67 protection class rating, the switch is very durable. The XCSM3902L1 safety position switch guarantees the safety of personnel in mechanical and plant engineering, as well as regarding end position control on gates or in conveyor technology, and is connected via the 1 m-long cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0