Safety mat ASO 1602-2900 - SENTIR mat 14-1T4.0-NP
The Safety mat 1602-2900 - SENTIR mat 14-1T4.0-NP by ASO is suitable for securing the area in front of dangerous machinery. The Safety mat, with an active surface area of 1,500 x 1,000 mm has an integrated ramp rail, which can be used for ground anchoring. The Safety mat 1602-2900 - SENTIR mat 14-1T4.0-NP is connected via a 3-pole M8 connector and a 3-pole M8 socket. The switching status can be analysed using a terminal resistor or four-wire technology. For the series switching of individual contact mats, it is recommended that you remove the connected ramp rails at the junction points.
***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***