Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety laser scanner
  • Number of simultaneous protection fields: 1
  • PL/Category in accordance with ISO13849-1: PL d/Cat. 3
  • Range of protective fields: 5.5 m
  • Range of warning fields: 40 m
  • Scanning angle: 275°
  • Resolution: adjustable (30/40/50/70/150 mm)
  • Dimensions (W x H x D): 102 x 152 x 112.5 mm
  • Output type: 2 x OSSD
  • Supply voltage: 24 V DC ± 20%
  • Max. output current: 0.25 A

     

    ***A return is only possible in unopened condition***

Safety laser scanner Datasensing 958001090 - Sentinel SLS-SA5-08

Item number: 104645
EAN: 4250738123854
Corresponding accessories
Corresponding accessories
Technical details

Safety laser scanner

5.5 m

40 m

275°

selectable (30/40/50/70/150 mm)

0.1°

1

2

PL d/cat. 3

SIL 2

20 years

19.2 V

28.8 V

DC

PNP

2 x OSSD

250 mA

3

no

102 mm

152 mm

112.5 mm

Connector M12 (8 pole)

Socket M12 (4-pole)

PC
Aluminium

-10 °C

50 °C

IP65

CE
cULus
TÜV

DLSentinal

Product description
Safety laser scanner Datasensing 958001090 - Sentinel SLS-SA5-08
The 958001090 - Sentinel SLS-SA5-08 safety laser scanner from Datasensing with a 24 VDC +/- 20 % power supply fulfils the requirements for PL d/Category 3 in accordance with ISO13849-1. The Sentinel SLS-SA5-08 is a PNP-switching laser scanner with two OSSD outputs, a scanning angle of 275° and a freely configurable resolution. The range of the protective field is from 0.05 to 5.5 m, and the range of the warning field is from 0.05 to 40 m. The electrical connection is via an 8-pole M12 connector and there is a 4-pole M12 socket available for Ethernet configuration. The 958001090 - Sentinel SLS-SA5-08 safety laser scanner is ideal for use in a host of safety-relevant applications, and can be configured using the DLSentinal software.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0