Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mechanical safety guard lock
  • With actuator for frontal approach
  • Holding force: 1,950 N
  • PL/category according to ISO13849-1: PL d/Cat. 3
  • Output type: 2 x OSSD/1 x monitoring output
  • RFID coDINg: coded
  • Display: LED status display
  • Automatic reset
  • Supply voltage: 24 V DC
  • Connection: M12 plug (8-pin)

     

    ***A return is only possible if it is unopened.
Log in and write a review

Safety guard lock Pilz 6K000015 - PSEN mlm 1 ba 1.1 unit b

Item number: 110516
EAN: 4250738158573
296,40 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Technical details

Mechanical safety guard lock

PSENmlock mini

1950

coded

yes

LED

PL d/cat. 3

SIL 2

20 years

1000000 operating cycles

24 V DC

2 x OSSD

30.4 mm

30.4 mm

157.5 mm

Connector M12 (8 pole)

45 m

-10 °C

60 °C

IP65
IP67

Product description
Safety guard lock Pilz 6K000015 - PSEN mlm 1 ba 1.1 unit b
The coded mechanical safety interlock 6K000015 - PSEN mlm ba 1.1 unit b from Pilz is characterised by its small and compact size and is perfect for small swing and sliding doors, as well as flaps and hoods. The safety guard lock has two OSSD outputs and one monitoring output. The 6K000015 - PSEN mlm ba 1.1 unit b safety guard lock is connected via an 8-pole M12 plug.

The scope of delivery includes the safety guard lock 6K000001 - PSEN mlm 1 ba 1.1 switch and the actuator 6K000008 - PSEN mlm actuator b.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0