Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mechanical safety guard lock SLO-2/B2/3-L-E0.22
  • Locking force: 3,000 N
  • PL/category according to ISO 13849-1: PL e/Cat. 4
  • Output type: 2 x OSSD/2 x signalling outputs
  • RFID coding: coded
  • Supply voltage: 24 V DC
  • Protection rating: IP66/IP67/IP69
  • Connection: M12 connector

Safety guard lock BERNSTEIN SLO-2/B2/3-L-E0,22 - 6018300001

Item number: 113228
EAN: 4024337106286
Corresponding accessories
Corresponding accessories
Technical details

Mechanical safety guard lock

SLO

3000

coded

no

4

3

20 years

800000 operating cycles

24 V DC

250

2 x OSSD

30 mm

30 mm

135 mm

M12 connector

-10 °C

60 °C

IP66
IP67
IP69

EN 60947-5
EN ISO 13849-1
EN ISO 14119

cULus
FCC
TÜV

Product description
Safety guard lock BERNSTEIN SLO-2/B2/3-L-E0,22 - 6018300001
The mechanical safety guard lock – 6018300001 from BERNSTEIN features an RFID-based safety guard lock with coding, as well as door and guard lock monitoring. The safety guard lock 6018300001 offers 2 x OSSD safety outputs and 2 x signal outputs. With a locking force of 3,000 N and a supply voltage of 24 V DC, the safety guard lock 6018300001 is suitable for securing safety doors and isolating safety devices. The device is connected via a 0.22 m long pigtail with an M12 connector. The robust enclosure complies with protection classes IP66, IP67 and IP69.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0