Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Rotary paddle point level switch
  • Media: solid
  • Wave
  • Relay output
  • Process pressure range: 0.5–1.5 bar
  • Process temperature range: -20–80 °C
  • Sensor length: 75 mm
  • Supply voltage: 20–28 V DC
  • Process connection: G 1 1/2
  • Minimum density of medium: 80 g/l
  • Enclosure material: PC
  • Current meter material: stainless steel
  • External thread material: PBT
  • Protection rating: IP66
  • Cable entry: 2 x M20 x 1.5
  • For non-hazardous areas

Rotary paddle point level switch Endress+Hauser Soliswitch FTE20-AA13AA11

Item number: 106113
EAN: 4250738119635
Technical details

Electronic point level sensor

Rotary paddle limit switch

Setting screw

Bulk solids

20 V

28 V

DC

Relay

3 A

1 x NO/NC

0.5-2.5 bar

G 1 1/2 external thread

75 mm

Terminal block

1.4305/303, 1.4301/304

PC

-20 °C

60 °C

-20 °C

80 °C

IP66

Product description
Rotary paddle point level switch Endress+Hauser Soliswitch FTE20-AA13AA11
The mechanical rotary paddle point level switch Soliswitch FTE20-AA13AA11 (FTE20-1270/0) from Endress+Hauser with relay output is the ideal sensor for level detection as well as full, empty and demand alerts in bulk solids silos. The robust polycarbonate enclosure enables use in areas at risk of dust explosion according to the latest standards and offers IP66 protection. With a sensor length of 75 mm, it measures media from a density of 80 g/l. The Soliswitch FTE20-AA13AA11 rotary paddle point level switch with M20 x 1.5 cable entry and process connection G 1 1/2 is the perfect solution for level monitoring.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0