Wall mounting bracket AX 1594.010 for Rittal AX and KX, Material: Stainless steel 1.4301 (AISI 304), Packaging unit: 10 mm, Incl. Mounting hardware, Note: For reasons of protection and hygiene, The stainless steel enclosures have no holes for wall mounting, Packaging unit: 4 pieces
Pole clamp AX 2584.100 for enclosure type Rittal AX/KX, Suitable for: Pole diameter 40-170 mm and pole size: 50-150 mm, Material: Mounting angles and clamping sections sheet metal (steel)/clamping strap stainless steel 1.4301 (AISI 304), Packaging unit: 2 pieces
Gland plate AX 2562.300 with membranes for AX control cabinets from Rittal, Pierce the plastic with a sharp object, And pull through the cable, Material: Plastic, Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 339 x 149 mm (W x D), Size: 2, Cable entries (number x diameter): 24 x 5-11; 44 x 10-15; 6 x 15-25; 2 x 19-34; 2 x 26-54
Earthing rail, horizontal, Dimensions (L x W x H): 450 x 15 x 5 mm, Current carrying capacity: 200 A, For enclosure type: VX/VX SE/VX IT, For width: 600/800 mm, Incl. 20 connection points with M5 screws/2 x earthing connections/2 x insulators/ Mounting material
Door position switch for LED system lights from Rittal, With connection cable, Rated voltage: 230 V AC/24 V DC, Rated current max.: 1 A, Dimensions (W x H x D x L): 31 x 78 x 30 x 800 mm, Conductor cross-section: 0.75 mm², Incl. Mounting hardware
Connection cable for LED system light from Rittal, Number of poles: 3, Conductor cross-section: 1.5 mm², Length: 3 m, Operating voltage: 100-240 V AC, Colour: Orange
Connection cable for LED system light from Rittal, Number of poles: 2, Conductor cross-section: 1.5 mm², Length: 3 m, Operating voltage: 100-240 V AC, Colour: Orange
Door stay for Rittal AX control cabinets, Mounting position: Top, Incl. Mounting hardware, Note: When installing in AX sheet metal (steel), Only in conjunction with AX rail for interior installation When installing in AX stainless steel, Only in conjunction with perforated door strip
Gland plate AX 2565.300 with membranes for AX control cabinets from Rittal, Pierce the plastic with a sharp object, And pull through the cable, Material: Plastic, Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 301 x 221 mm (W x D), Size: 5, Cable entries (number x diameter): 30 x 5-11; 40 x 10-15; 5 x 15-25; 2 x 19-34; 2 x 26-54; 1 x 50-110
Metal gland plate AX 2572.100 with metric knockouts for AX control cabinets from Rittal, Simply punch holes for the cable glands with a screwdriver, Material: Sheet metal (steel), Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 339 x 149 mm (W x D), Size: 2, Cable entries (number x metric diameter): 1 x M12; 6 x M16; 4 x M20; 10 x M25; 2 x M32; 2 x M40
Gland plate AX 2564.300 with membranes for AX control cabinets from Rittal, Pierce the plastic with a sharp object, And pull through the cable, Material: Plastic, Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 534 x 149 mm (W x D), Size: 4, Cable entries (number x diameter): 28 x 5-11; 48 x 10-15; 8 x 15-25; 2 x 19-34; 2 x 26-35; 2 x 26-54; 1 x 50-110
Gland plate AX 2561.300 with membranes for AX control cabinets from Rittal, Pierce the plastic with a sharp object, And pull through the cable, Material: Plastic, Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 256 x 149 mm (W x D), Size: 1, Cable entries (number x diameter): 15 x 5-11; 22 x 10-15; 8 x 15-25; 4 x 19-34; 1 x 26-54
Metal gland plate AX 2574.100 with metric knockouts for AX control cabinets from Rittal, Simply punch holes for the cable glands with a screwdriver, Material: Sheet metal (steel), Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 534 x 149 mm (W x D), Size: 4, Cable entries (number x metric diameter): 1 x M12; 6 x M16; 8 x M20; 11 x M25; 6 x M32; 4 x M40
Universal bracket for LED system lights from Rittal, For AE/TP enclosures, Material: Galvanized sheet steel, Packing unit: 2 pieces, incl. Mounting hardware
Gland plate AX 2565.200 modular with metric knockout for AX control cabinets from Rittal, Break through the plastic on the knockouts for cable glands, Material: Plastic, Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 301 x 221 mm (W x D), Size: 5, Cable entries (number x metric diameter): 4 x M12; 3 x M16; 4 x M20; 3 x M25; 1 x M32, 1 x M40, Number of rectangular cutouts: 5
Gland plate AX 2563.300 with membranes for AX control cabinets from Rittal, Pierce the plastic with a sharp object, And pull through the cable, Material: Plastic, Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 447 x 149 mm (W x D), Size: 3, Cable entries (number x diameter): 36 x 5-11; 46 x 10-15; 8 x 15-25; 2 x 19-34; 4 x 26-35; 2 x 26-54
Rails for the internal installation of Rittal AX control cabinets, Material: Sheet metal (galvanized) , Packaging unit: 4 pieces, Suitable for enclosure depth 250 mm
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.