Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX device carrier without contact system
  • 3-pole
  • Width: 45 mm
  • For mounting equipment on DIN rails (e.g. Motor starters)
  • Snap-on mounting with adjustment for Bus bars 5–10 mm
  • Dimensions (W x H x D): 45 x 240 x 37 mm
  • Protection class: IP2XB
  • Incl. mounted DIN rail
  • Pack size: 4 pieces

RiLineX Equipment Carrier Rittal RX 9360.705

Item number: 112546
EAN: 4028177997059
Technical details

Device adaptor

63 A

3

45 mm

239.4 mm

36.2 mm

Product description
RiLineX Equipment Carrier Rittal RX 9360.705
The RiLineX RX 9360.705 equipment carrier from Rittal is designed for mounting equipment with DIN rails on the RiLineX busbar system. The version without a contact system allows for flexible use in a wide variety of applications. Thanks to the integrated DIN rail, devices such as Motor starters can be mounted easily and securely. The snap-on mounting ensures quick installation, whilst the equipment carrier can be adapted to Bus bars with a thickness of 5 to 10 mm. The equipment carrier is particularly suitable when narrow devices need to be secured to the board. Additional features such as a simple push-to-lock mechanism and optional anti-slip protection ensure safe and stable operation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0