• RiLineX connection pin for unit adaptors and unit carriers
  • For connecting CB unit adaptors (160 A versions) in the 60 mm busbar system
  • Material: polyamide (PA 6)
  • Colour: RAL 35745
  • Suitable for item numbers 9360.705 / 9360.707 / 9360.710 – 9360.798
  • Pack size: 50 pieces

RiLineX connection pin Rittal RX 9365.700

Item number: 112614
EAN: 4069196007244
Technical details

Device adaptor

Product description
RiLineX connection pin Rittal RX 9365.700
The RiLineX RX 9365.700 connection pin from Rittal is used to securely connect equipment adaptors and equipment carriers within the RiLineX system. It is used with CB equipment adaptors and ensures a stable mechanical and electrical connection within the busbar system. Thanks to its ease of use, the connection pin enables quick installation and supports the flexible integration of components within the system configuration.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0