Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Retroreflective sensor
  • Type of light: Red light
  • Operating principle: Light-on/dark-on mode (switchable)
  • Switching logic: PNP
  • Range: 5 m
  • Protection rating: IP65/IP67
  • Connection: 0.3 m PUR cable with M12 connector

Retro-reflective sensor ifm electronic O6P201

Item number: 110964
EAN: 4021179279505
Corresponding accessories
Technical details

Retro-reflective sensor

Retro-reflective sensor

O6

0.05-5 m

Red light

633 nm

Rectangular

LED

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

1000 Hz

yes

yes

35,4 x 13 x 21 mm

PUR cable with M12 connector

0.3 m

ABS, PPSU, EPDM

PMMA

-25 °C

60 °C

IP65
IP67

CE
cULus
UKCA

Product description
Retro-reflective sensor ifm electronic O6P201
The O6P201 retro-reflective photoelectric sensor from ifm electronic reliably detects objects with visible red light and has a switchable Light-on/dark-on mode. With a range of up to 5 m, it is ideal for applications in conveyor technology or machine automation. The PNP switching logic ensures simple integration into control systems. Thanks to the IP65/IP67 protection ratings and the 0.3 m PUR cable with M12 connector, the O6P201 from ifm electronic is particularly robust and can be installed fast - even under harsh industrial conditions.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0