Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Redox sensor
  • Measuring principle: ORP/redox
  • Measuring range: -1,500...1,500 mV
  • Integrated temperature sensor: NTC 30
  • Glass electrode with Teflon diaphragm
  • Measuring element: Gold pin
  • Interfaces: Memosens
  • Shaft length: 120 mm
  • Process pressure: 0.8...17 bar
  • Process temperature: -15...135°C
  • Protection class: IP68

Redox sensor Endress+Hauser Memosens CPS12E-AA7GAA2

Item number: 107011
EAN: 4250738125537
Corresponding accessories
Corresponding accessories
Technical details

Redox sensor

ORP / Redox

Redox measurement

-1500-1500 mV

0,8-17 bar

Pg 13.5

Memosens plug-in head

FKM/FPM (Viton)
Gold

-15 °C

135 °C

IP68

Memosens

CE
UKCA

Product description
Redox sensor Endress+Hauser Memosens CPS12E-AA7GAA2
The redox sensor Memosens CPS12E-AA7GAA2 from Endress+Hauser with glass electrode is used for reliable redox measurement in standard applications or for long-term monitoring in the process, water and wastewater industries. It has a shaft length of 120 mm and a gold measuring surface. The redox sensor Memosens CPS12E-AA7GAA2 with a measuring range of -1,500...1,500 mV can store extensive calibration and process data through Memosens 2.0 technology, which is the perfect basis for IIoT services. Possible areas of application include power plants, waste incineration plants, the chemical industry and the pulp and paper industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0