Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Red light sensor
  • Light-on/dark-on mode
  • Operating principle: Background suppression
  • DC PNP
  • Operating range: 0...800mm
  • Supply voltage: 10..30 V DC
  • Protection rating: IP67
  • Display: Yellow(Output)/Green(Power On)
  • Connection: Connector M8 (4 pole)

Red light diffuse sensor Datasensing S3N-PR-5-M01-P

Item number: 111696
EAN: 4250738175198
Corresponding accessories
Corresponding accessories
Technical details

Laser-retro-reflective sensor

Retro-reflective sensor with polarisation filter

0.8 m

S3N

0...800 mm

Laser (red light)

650 nm

Rectangular

LED yellow, LED green

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

500 Hz

yes

12 x 31.5 mm

42.3 mm

Connector M8 (4 pole)

Plastic

PMMA

-25 °C

55 °C

IP67

Factory automation

CE
cULus
UKCA

Product description
Red light diffuse sensor Datasensing S3N-PR-5-M01-P
The 95B010772 - S3N-PR-5-M01-P Red light diffuse sensor from Datasensing has a maximum range of 800mm. The PNP-switching Red light diffuse sensor 95B010772 - S3N-PR-5-M01-P is connected via a 4-pin Connector M8 (4 pole) and is ideal for position detection in Factory automation, packaging and conveyor technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0