• Receiver
  • Programmable
  • 2 x relay outputs
  • Supply voltage: 24-240 V AC/DC
  • Operating modes: monostable/bistable/start-stop
  • Mounting: top-hat rail

Receiver Schneider Electric Harmony ZBRRA

Item number: 113254
EAN: 3606480334702
Technical details

Recipient

bistable
monostable
Start/Stop

Harmony XB5R

Rectangular

2 x relay

24-240 V AC/DC

dark grey

36 mm

108 mm

75 mm

Plastic

-40 °C

70 °C

IP20

Product description
Receiver Schneider Electric Harmony ZBRRA
The Harmony XB5R - ZBRRA receiver from Schneider Electric is a programmable radio receiver for wireless communication with compatible radio control units from the Harmony XB5R series. The ZBRRA receiver has 2 relay outputs and supports monostable, bistable and start-stop operating modes. The ZBRRA operates with a supply voltage of 24-240 V AC/DC and is suitable for control and switching tasks in machinery and building applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0