Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Joker ratcheting combination wrench set
  • 11-piece
  • 80 teeth
  • With limit stop
  • Return angle: 30°
  • Material: Chrome molybdenum steel with nickel-chrome coating
  • "Take it easy" colour coding

Ratcheting combination wrench set Wera Joker Switch 11tlg - 05020091001

Item number: 104814
EAN: 4013288184160
Technical details

Wrench set

black

325 x 150 x 75 mm

Product description
Ratcheting combination wrench set Wera Joker Switch 11tlg - 05020091001
With the Joker Set 11tlg - 05020091001 ratcheting combination wrench set from Wera with a fine toothing of 80 teeth, working nuts and bolts can be performed with high speed and precision. The Joker Set comes in a handy folding bag. The double-hex geometry and the limit stop, which reduce the risk of slipping, as well as the "Take it easy" colour coding, through which the right tool is easy to find even in very full tool bags, make the ratcheting combination wrenches from Wera an indispensable helper for daily work tasks.
    Contents of the 11-piece Joker Set:
  • 1 x 8 x 144 mm
  • 1 x 10 x 159 mm
  • 1 x 11 x 165 mm
  • 1 x 12 x 171 mm
  • 1 x 13 x 179 mm
  • 1 x 14 x 187 mm
  • 1 x 15 x 199 mm
  • 1 x 16 x 213 mm
  • 1 x 17 x 225 mm
  • 1 x 18 x 234 mm
  • 1 x 19 x 246 mm
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0