Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • radar level sensor
  • Media: liquids/bulk solids
  • Measuring range max.: 30 m
  • Output: HART/4...20 mA
  • Interface: Bluetooth
  • Process connection: G1
  • Electrical connection: HART
  • Process pressure range: -1...3 bar
  • Process temperature range: -40...80 °C
  • Protection: IP66/IP68
  • ATEX approval

Radar level sensor VEGA VEGAPULS C 23 PSC23.VHXXXFBHB - RA-222 28K

Item number: 110257
EAN: 4250738154940
Corresponding accessories
Technical details

Radar level sensor

FMCW

Liquids
bulk solids

15 m

Bluetooth

± 2

12-35 V DC

4-20 mA
HART

-1-3 bar

G 1 external thread

PUR cable

10 m

PVDF

Plastic

-40-80 °C

-40-80 °C

IP66
IP68

Bluetooth

CE
ATEX
CSAus
UKCA
IECEx
FM

yes

20
2
22
0
1
21

1 D

1 G

II 1D,1/2D Ex ia IIIC T200 134°C Da, Da/Db

II 1G,1/2G Ex ia IIC T4 Ga, Ga/Gb

Product description
Radar level sensor VEGA VEGAPULS C 23 PSC23.VHXXXFBHB - RA-222 28K
The VEGAPULS 23 radar level sensor (PSC23.VHXXXFBHB - RA - 222 28K) from VEGA is a sensor for non-contact level measurement of liquids, e.g. in water treatment, pumping stations or rainwater overflow basins, and bulk solids in small bulk solid silos or open containers. The 80 GHz radar technology ensures maintenance-free operation in simple applications, with adjustment via smartphone and the VEGA Tools app. Regardless of whether the medium is a liquid or bulk solid, the level measurement of the radar level sensor VEGAPULS23 (PSC23.VHXXXFBHB - RA - 222 28K) is carried out with an accuracy of ±2 mm up to a range of 30 m. The available Ex approvals enable use in hazardous areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0