Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • ETHERLINE PN Cat.5 Y FLEX FC
  • Wire count: 2 x 2 x AWG22/7
  • Data rate: 10/100 Mbit/s
  • Green (similar to RAL 6018)
  • Outer diameter: 6.5 mm
  • Outer jacket: PVC
  • Shielded
  • Flame-resistant
  • Packaging unit: Sold by the meter

     

    *** This item is excluded from cancellation and return, as it will be individually cut to length for your purchase. ***

PVC Profinet Ethernet cable LAPP ETHERLINE PN Cat.5 Y FLEX FC - 2170886

Item number: 103763
EAN: 4044773473186
Corresponding accessories
Technical details

PROFINET Ethernet cable

CAT 5

2 x 2 x AWG22/7

yes

Sold by the meter

10/100 Mbit/s

600 V

2000/2000 V

green (similar to RAL 6018)

6.5 mm

7 x cable Ø

3 x cable Ø

PVC

-40-80 °C

-20...60 °C

ISO/IEC 24702
DIN EN 50173-3

CE
Ecolab
UKCA

Product description
PVC Profinet Ethernet cable LAPP ETHERLINE PN Cat.5 Y FLEX FC - 2170886
The Ethernet cable 2170886 - ETHERLINE PN Cat.5 Y FLEX FC from LAPP for PROFINET applications with a wire count of 2 x 2 x AWG22/7 and a data rate of 10/100 Mbit/s is suitable for cabling between automation islands or production islands according to EN 50173-3 ISO/IEC 24702. The outer sheath, with a diameter of 6.5 mm, consists of PVC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0