Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pushbutton
  • Complete device with contacts
  • 1 x NC
  • Control points: 1
  • Colour: Red
  • Floor mounting
  • With label: O
  • Cable entry: 2 x M20
  • Mounting diameter from 22.3 mm
  • Protection rating: IP66/IP67/IP69K
  • Material: Plastic/Metal

Pushbutton complete unit Siemens SIRIUS ACT 3SU1851-0AC00-2AB1

Item number: 105235
EAN: 4011209969247
Corresponding accessories
Corresponding accessories
Technical details

Push-button

SIRIUS ACT

1

red

O

round

Base fixing

yes

1 x NC

5-500 V AC/DC

grey/black

yes

Screw terminals

Metal

-25 °C

70 °C

IP66
IP67
IP69K

CE
VDE
EAC
CCC
UL
CSA

Product description
Pushbutton complete unit Siemens SIRIUS ACT 3SU1851-0AC00-2AB1
The SIRIUS ACT 3SU1851-0AC00-2AB1 pushbutton complete device from Siemens includes a red pushbutton, a normally closed contact and a holder, which are installed in the grey/black 3SU1851-0AA00-0AB1 housing. The pushbutton has an installation diameter of 22.3 mm and a front ring made of high-gloss metal. The modular concept ensures reduced warehousing. The 3SU1851-0AC00-2AB1 pushbutton complete device fulfils all internationally relevant standards for worldwide use and is suitable for applications in all industrial areas. Also included in the delivery is a label with the labelling "O"
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0