Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pushbutton (momentary)
  • Complete device with contacts and holder
  • 1 x NO
  • Flush
  • Colour: Transparent
  • Front mounting
  • Protection rating: IP66/IP67/IP69K
  • Mounting diameter: 22.3 mm
  • Material: Plastic/Metal shiny
  • Connection: Screw terminals

Pushbutton complete unit Siemens SIRIUS ACT 3SU1150-0AB70-1BA0

Item number: 105176
EAN: 4011209958340
Corresponding accessories
Technical details

Push-button

Momentary

SIRIUS ACT

clear

None

round

Front fixing

yes

no

Screw terminals

1-1.5 mm²

Metal

Metal

-25 °C

70 °C

IP66
IP67
IP69K

CE
EAC
CCC
UL
CSA

Product description
Pushbutton complete unit Siemens SIRIUS ACT 3SU1150-0AB70-1BA0
The SIRIUS ACT 3SU1150-0AB70-1BA0 complete device from Siemens includes a pushbutton with a transparent actuating element, a holder and a contact element (1 x NO). The button has an installation diameter of 22.3 mm as well as a housing made of high-gloss metal and is easy to install. The 3SU1150-0AB70-1BA0 pushbutton complete device with holder and contacts meets all internationally relevant standards for worldwide use and is suitable for applications in all industrial sectors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0