Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pushbutton (momentary)
  • Complete unit with contact and holder
  • 1 x NO contact
  • Round
  • Colour: black
  • Protection rating: IP66/IP67/IP69/IP69K
  • Installation diameter: 22 mm
  • Material: plastic
  • Connection: screw terminals
Log in and write a review

Pushbutton complete unit Schneider Electric Harmony XB5AA21

Item number: 109868
EAN: 3389110903386
- 35 % RRP: 13,25 €
8,60 €
plus VAT plus dispatch
in stock
Dispatch today
The set includes
Corresponding accessories
Technical details

Push-button

Momentary

Harmony

black

None

round

Screw mounting

yes

no

Screw terminals

2 x 1.5 mm²

Plastic

Plastic

-40 °C

70 °C

IP66
IP67
IP69K
IP69

CE
GL
UL
BUREAU VERITAS
CSA
RINA
IEC 60947
DNV

Product description
Pushbutton complete unit Schneider Electric Harmony XB5AA21
The Harmony XB5AA21 Complete Unit from Schneider Electric includes a pushbutton with a black actuating element, a holder, and a contact element (1 x NO contact). The button has an installation diameter of 22 mm, features a plastic enclosure, and is easy to install. The XB5AA2 pushbutton complete unit with holder and contacts meets all internationally relevant standards for worldwide use and is suitable for applications in all industrial sectors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0