Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67 IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
The Cerabar PMP23-AA7N1FBWSJ from Endress+Hauser with analogue output (4-20 mA) is a very compact pressure transmitter for measuring relative pressure in gases, vapours and liquids. The piezo-resistive measuring cell with flush 316L membrane was specially developed for hygiene applications. With IP66/IP69 protection and high-quality materials such as the 316L enclosure, the PMP23 can withstand harsh conditions in the food and beverage industry. The Cerabar PMP23-AA7N1FBWSJ pressure transmitter with IO-Link and G 1 process connection is connected via an M12 plug connection.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.