Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Position switch with electronically adjustable switch point
  • Rounded plunger
  • 1 x NC/1 x NO
  • Basic device expandable
  • Protection: IP66/IP67
  • Visual status indication

Position switch Eaton 266121 - LSE-11

Item number: 101235
EAN: 4015082661212
Corresponding accessories
Technical details

Position switch, electrical adjustable

Rounded plunger

yes

1 x NO/NC

yes

12-30 V DC

Snap-action contact

6 A

31 mm

61 mm

33.5 mm

Screw terminals

Plastic

-25 °C

70 °C

IP66
IP67

CE
UL
CSA
IEC/EN 60947-5

Product description
Position switch Eaton 266121 - LSE-11
The 266121 - LSE-11 position switch from Eaton with visual status indication and rounded plunger is an expandable basic device. Thanks to the plastic housing with the high protection IP66/IP67 the unit is very robust. The switch point can be set electronically and one normally closed and one normally open contact are available as output. The 266121 - LSE-11 position switch is compatible with operating elements from the RMQ-Titan series. Thanks to the well-tried screw connections solid and flexible wires with ferrules up to max. 2.5 mm² can be connected. Alternatively an M12 x 1 adapter plug can be integrated. The 266121 - LSE-11 position switch is intended for use in machine and plant construction as well as for end position monitoring on gates or in conveyor technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0