Polyester wall mounting cabinet Rittal AX 1454.000 - 500 x 500 x 300
The polyester wall mounting cabinet AX 1454.000 from Rittal in the dimensions 500 x 500 x 300 mm is the polyester control cabinet with individual interior fittings. The polyester control cabinet has 2 cam locks with double bit (3 mm), which are interchangeable from left to right. Thanks to its robust design with PU gasket material, the AX series offers an IP56 protection rating, providing protection against water and dust. The scope of delivery of the AX 1454.000 includes the matching mounting plate made of galvanised sheet steel.
***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***