Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modicon PLC
  • display
  • 22 I/O
  • interface: 2 x RS485/1 x CAN/USB
  • power supply: 24 V AC/DC
  • colour: grey
  • mounting: panel-mounted
  • integrated web server
  • removable screw terminal blocks (not included)

PLC Schneider Electric Modicon - TM173ODM22R

Item number: 112961
EAN: 3606487007333
Corresponding accessories
Corresponding accessories
Technical details

Control unit

Modicon M171/M172/M173

13

7

9

24 V AC/DC

72 x 110 x 60 mm

DIN-rail 35 mm
Mounting plate

-20 °C

65 °C

IP20

RS-485
USB
CAN

CE
CSA
cURus

Product description
PLC Schneider Electric Modicon - TM173ODM22R
The Modicon TM173ODM22R PLC from Schneider Electric is designed for HVAC and pump applications. The TM173ODM22R PLC features an integrated display, 22 I/O points, 2 x RS485 and 1 x CAN. In addition, the unit offers an integrated web server and supports the use of a micro SD card for data logging. The power supply is provided by 24 V AC/DC. The TM173ODM22R is intended for panel mounting and enables the control of various automation tasks. Connections are made via removable screw terminal blocks (not included).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0