Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modicon PLC
  • 22 I/O
  • Power supply: 24 V AC/DC
  • interfaces: 6 x DI/7 x AI/5 x DO/4 x AO
  • 1 x CAN
  • 2 x RS485 Interface
  • micro-SD card for data logging
  • integrated web server
  • mounting: DIN rail
  • protection rating: IP20

PLC Schneider Electric Modicon - TM173OBM22R

Item number: 113160
EAN: 3606487008347
Technical details

Control unit

Modicon M171/M172

13

7

9

24 V AC/DC

72 x 110 x 60 mm

DIN-rail 35 mm

-20 °C

65 °C

IP20

RS-485
USB
CAN Bus

CE
EAC
CSA
RCM
cURus

Product description
PLC Schneider Electric Modicon - TM173OBM22R
The Modicon M173 Optimized – TM173OBM22R PLC from Schneider Electric features 22 integrated I/O points, comprising 6 digital inputs, 7 analogue inputs, 5 digital outputs and 4 analogue outputs. The TM173OBM22R PLC offers 1 x CAN and 2 x RS485 for communication. The digital inputs support pulse counting up to 2 kHz. The unit supports a micro SD card for data logging and an integrated web server. The TM173OBM22R PLC has dimensions (W x H x D) of 72 x 110 x 60 mm, is designed for DIN rail mounting and has an IP20 protection rating.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0