Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modular PID temperature and process controller
  • Inputs: 1 for type J/K/T/R/S/E/B/N thermocouples - Pt100 sensors
  • Outputs: 1 x Relay / 1 x impulse
  • PID output signal: pulse width modulation (PWM)/Auto tune
  • Ramp and retaining profile for up to 20 programmes or 9 segments
  • Interfaces: USB/Bluetooth
  • Removable cable connection block
  • Supply voltage: 12-24 V DC
  • Display: LED (2 x 4 lights)
  • Dimensions: 48 x 48 x 110 mm (1/16 DIN)
  • Mounting: control panel integration (panel cut-out 45.5 x 45.5 mm)
  • Connection: screw terminals

PID temperature and process controller NOVUS N20K48 - 820K481024

Item number: 107986
EAN: 7899850613989
Corresponding accessories
Technical details

Temperature and process controller

Process control
Temperature control

LCD indication (2 x 4-digit)

Bluetooth
Buttons, USB

PWM pulse width modulation

12-24 V DC

1

Pt100
Thermoelement Type K
Thermoelement Type J
Thermoelement Type T
Thermoelement Type S
Thermoelement Type E
Thermoelement Type N
Thermoelement Type R
Thermoelement Type B
analogue

2

Relay

Pulse

1/16 DIN

48 mm

48 mm

45.5 x 45.5 mm

Panel mounting

Screw terminals

-20 °C

60 °C

IP30
IP65

Bluetooth
USB

CE
FCC
UKCA

Product description
PID temperature and process controller NOVUS N20K48 - 820K481024
The N20K48 - 820K481024 PID temperature and process controller from NOVUS, with its high-performance PID algorithm and USB & Bluetooth interfaces, is ideal for use in mechanical and plant engineering, and can be operated in conjunction with Pt100 sensors, type J, K, T, R, S, E, B and N thermocouples, as well as 0-50 mV, 0-5 V, 0-10 V, 0-20 mA and 4-20 mA input signals. It has an input, as well as a relay and a pulse output, which can be configured as control or alarm outputs. The compact construction of the N20K48 - 820K481024 PID process controller, with its removable cable connection block, enables simple installation in a confined space. The PID controller is connected via screw terminals and is designed for integration into a control panel. Additional inputs and outputs can be realised with ClickNGo modules, available separately.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0