PID temperature and process controller NOVUS N1200-DIO-485 -8120200630
The NOVUS N1200-DIO-485-24V -8120200630 PID temperature and process controller with powerful PID algorithm and USB and RS485 interface is ideal for use in machine and plant engineering and can be operated in conjunction with Pt100 sensors, thermocouples of types J, K, T, R, S, E, B and N and 4-20 mA input signals. It has one input, three relay outputs and one analogue output, which can be configured as control or alarm outputs, as well as ramp and hold profiles for up to 20 programs or 9 segments. The DIO option of the N1200 equips the device with two digital inputs/outputs that can be used flexibly for switching functions, process control or profile management. The compact design of the NOVUS N1200-DIO-485-24V -8120200630 with removable cable connection block allows easy installation in confined spaces. The PID controller is connected via screw terminals and is designed for flush mounting in a control panel.