Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PID temperature and process controller
  • Functions: Temperature control/Process control
  • Inputs: 1 x thermocouples type J/K/T/R/S/E/B/N - Pt100 sensors - analogue
  • Outputs: 2 x relay/1 x 4-20 mA
  • DIO: additional 2 x digital inputs/outputs
  • PID output signal: 4-20 mA/PWM
  • ramp and hold profiles for up to 20 programs or 9 segments
  • Interfaces: USB/RS485
  • Removable cable connection block
  • Supply voltage: 12...24 V DC/24 V AC
  • Units: °C/°F
  • Display: LED 2 x 4-digit
  • Adjustment: Buttons
  • Ambient temperature: 0...50 °C
  • Dimensions: 48 x 48 x 110 mm (1/16 DIN)
  • Connection: Screw terminals
  • Mounting: Panel mounting (panel cutout 45.5 x 45.5 mm)

PID temperature and process controller NOVUS N1200-DIO-485-24V - 8120200634

Item number: 110577
EAN: 7898427129144
Corresponding accessories
Technical details

Temperature and process controller

Process control
Temperature control

LED indication (2 x 4-digit)

Buttons, USB

4-20 mA
PWM pulse width modulation

12-24 V DC/24 V AC

3

Pt100
Thermoelement Type K
Thermoelement Type J
Thermoelement Type T
Thermoelement Type S
Thermoelement Type E
Thermoelement Type N
Thermoelement Type R
Thermoelement Type B
analogue

digital

digital

5

Relay

Relay

4-20 mA

digital

digital

1/16 DIN

48 mm

48 mm

45.5 x 45.5 mm

Panel mounting

Screw terminals

0 °C

60 °C

Housing IP20/Front IP65

RS-485
USB

CE
cRUus
UL
REACH

Product description
PID temperature and process controller NOVUS N1200-DIO-485-24V - 8120200634
The NOVUS N1200-DIO-485 - 8120200634 PID temperature and process controller with powerful PID algorithm and USB and RS485interface is ideal for use in machine and plant engineering and can be operated in conjunction with Pt100 sensors, thermocouples of types J, K, T, R, S, E, B and N and 4-20 mA input signals. It has one input, two relay outputs and one analogue output, which can be configured as control or alarm outputs, as well as ramp and hold profiles for up to 20 programs or 9 segments. The DIO option of the N1200 equips the device with two digital inputs/outputs that can be flexibly used for switching functions, process control or profile management. The compact design of the NOVUS N1200-DIO-485 - 8120200634 PID temperature and process controller with removable cable connection block allows easy installation in confined spaces. The PID controller is connected via screw terminals and is designed for flush mounting in a control panel.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed