Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic sensor
  • Rectangular 28 x 10 x 16 mm
  • Sensing range [Sn] = 60 mm (relative to magnet M 4.0)
  • NO PNP-switching
  • Operating voltage: 10-30 V DC
  • Switching frequency: 5 hHz
  • Protection rating: IP67
  • Temperature range: -25-75 °C
  • M8 connector

Magnetic sensor ifm electronic MS5010 - MS-3060-BPKG/AS-510-TPS

Item number: 104522
EAN: 4021179151900
Corresponding accessories
Technical details

60 mm

Rectangular

yes

10 V

30 V

DC

PNP

1 x NO

5000 Hz

yes

yes

10 x 28 mm

16 mm

Connector M8

PBT

PBT

-25 °C

75 °C

IP67

CE
cULus
UKCA

Product description
Magnetic sensor ifm electronic MS5010 - MS-3060-BPKG/AS-510-TPS
The magnetic sensor MS5010 - MS-3060-BPKG/AS-514-TPS from ifm electronic operates with a supply voltage of 10-30 V DC. The sensing range of 60 mm with respect to a M 4.0 magnet offers a safe switching point even with mechanical tolerances. The standardized M8 connector of the MFS5010 enables a fast and secure connection. Magnetic sensors are ideal for all long-range position sensing applications in harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0