Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PH sensor
  • Measurement range: 1...12 pH
  • Process pressure: 1...6 bar abs.
  • Salt reservoir
  • Process temperature: -15.. . 80 °C
  • Shaft length: 120 mm
  • Protection class: IP68
  • Electrical connection: DIN Coax
  • Process connection: Pg 13.5

PH sensor Endress+Hauser Orbisint CPS11-1AS2GSA

Item number: 112223
EAN: 4250738180642
Corresponding accessories
Corresponding accessories
Technical details

pH sensor

potentiometric

pH measurement

1-12 pH

1...6 bar

Pg 13.5

Top68 threaded plug-in head

FKM/FPM (Viton)
Glass
PTFE
Silver
Silver chloride

-15 °C

80 °C

IP67

Product description
PH sensor Endress+Hauser Orbisint CPS11-1AS2GSA
The Orbisint CPS11-1AS2GSA pH sensor from Endress+Hauser continuously measures the pH value in liquids within the range 1...12 pH and is designed for use in the chemical industry, water and wastewater treatment, and power generation. The robust shaft (length 120 mm) with a PTFE diaphragm ensures reliable measurements at process temperatures of -15 to 80 °C and process pressures up to 1 to 6 bar abs. The CPS11-1AS2GSA is supplied with a DIN Coax connection, a Pg 13.5 process connection and protection class IP68.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0