Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • pH sensor
  • Measuring range: 1...12 pH
  • Process pressure: 0.8...7 bar abs.
  • Process temperature: -15... 80 °C
  • Temperature sensors: NTC 30K
  • Shaft length: 120 mm
  • Protection rating: IP68
  • Interfaces: Memosens
  • Process connection: Pg 13.5
  • ATEX approval

pH sensor Endress+Hauser Memosens CPS11E-BA7AAA2

Item number: 110051
EAN: 4250738150591
Corresponding accessories
Corresponding accessories
Technical details

pH sensor

potentiometric

Temperature measurement
pH measurement

1-12 pH

0,8-17 bar

Pg 13.5

Memosens plug-in head

FKM/FPM (Viton)
Glass
PTFE
Silver
Silver chloride

-15 °C

80 °C

IP68

Memosens

CE
ATEX
UKCA

Product description
pH sensor Endress+Hauser Memosens CPS11E-BA7AAA2
The pH sensor CPS11E-BA7AAA2 (CPS11E-1035/0) from Endress+Hauser is used for precise potentiometric measurement of the pH value and is used in applications such as the chemical industry, power plants and treatment plants. The measurement is carried out in a measuring range of 1...12 pH. The sensor with a shaft length of 120 mm has a Memosens interface that can store and transfer extensive calibration and process data.

The pH sensor CPS11E-BA7AAA2 (CPS11E-1035/0) is connected via a Memosens CYK10 measuring cable, which is available as an option.
The pH sensor CPS11E-BA7AAA2 is the successor to the CPS11D-7AA2G.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0